- 2.4375" Shaft, 2.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Setscrew Locking
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Bearing Insert | GY1207KRRB |
| End Type | Open End |
| Base Height | 15/16 in |
| Bolt Hole Spacing | 7.4063 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Length Through Bore | 2.5625 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.4375 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Base Width | 2 3/8 in |
| Overall Width | 2 3/4 in |
| Base Length | 9 7/16 in |
| Lubrication | Relubricatable |
| Weight | 0.0 LB |
| EAN or UPC | 87796157842 |

