- 2" Shaft, 2.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6 15/16 in |
| Bearing Insert | GY1200KRRB |
| Bolt Size | 5/8 in |
| Series | YAS Series |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2 in |
| Collar O.D. | 2.747 in |
| Base Length | 8 3/4 in |
| Base Width | 2 5/16 in |
| Overall Width | 2 7/16 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 2.1875 in |
| Base Height | 13/16 in |
| Dynamic Load Rating | 10800 lbf |
| Bolt Hole Spacing Range [Min] | 5 25/32 in |
| Insert Type | Steel Insert |
| Collar No. | N/A |
| Bolt Hole Spacing Range [Max] | 8 3/32 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Height | 4 31/32 in |
| Weight | 7.8 LB |
| EAN or UPC | 87796157811 |

