- 0.625" Shaft, 1.1875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 4 7/8 in |
| Base Width | 1 3/16 in |
| Overall Width | 1 7/32 in |
| Series | YAS Series |
| Bolt Hole Spacing Range [Max] | 4 1/2 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.07813 in |
| Bolt Hole Spacing | 3 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 2 3/4 in |
| Bearing Type | Ball Bearing |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Collar O.D. | 0.9 in |
| Collar No. | N/A |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 2360 lbf |
| Lubrication | Relubricatable |
| Bearing Insert | GY1010KRRB |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 2 7/32 in |
| Bearing Design | Non-Expansion |
| Base Height | 15/32 in |
| Bolt Size | 3/8 in |
| Weight | 0.988 LB |
| EAN or UPC | 87796157651 |

