- 55 mm Shaft, 63.5 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Overall Width | 61.91 mm |
| Housing Material | Cast Iron |
| Bolt Size | M16 |
| Shaft Dia. | 55 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 20.6 mm |
| Base Width | 58.7 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 55.6 mm |
| Housing Height | 126.2 mm |
| Bolt Hole Spacing Range [Max] | 205.6000 mm |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 146.9000 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Base Length | 222.3 mm |
| Bearing Insert | GYE55KRRB |
| Collar O.D. | 69.77 mm |
| Bolt Hole Spacing | 176.2 mm |
| End Type | Open End |
| Series | YAS Series |
| Weight | 7.64 LB |
| EAN or UPC | 87796169913 |

