- 60 mm Shaft, 69.85 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Base Width | 60.3 mm |
| Collar O.D. | 76.48 mm |
| Base Height | 23.8 mm |
| Bolt Hole Spacing | 188.1 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 239.7 mm |
| Housing Height | 138.9 mm |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 60 mm |
| Bearing Insert | GYE60KRRB |
| Series | YAS Series |
| Overall Width | 69.85 mm |
| Bolt Hole Spacing Range [Max] | 217.5000 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Size | M16 |
| Bolt Hole Spacing Range [Min] | 158.8000 mm |
| Length Through Bore | 65.1 mm |
| Weight | 10.004 LB |
| EAN or UPC | 87796169951 |

