- 75 mm Shaft, 82.55 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 215.9 mm |
| Base Width | 69.9 mm |
| Shaft Dia. | 75 mm |
| Length Through Bore | 77.8 mm |
| Housing Construction | 1 Piece |
| Bearing Insert | GYE75KRRB |
| Insert Type | Steel Insert |
| Collar O.D. | 91.92 mm |
| Bolt Size | M20 |
| Bearing Design | Non-Expansion |
| Housing Height | 164.3 mm |
| Base Length | 269.9 mm |
| Inch/Metric | Metric Bore |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 184.2000 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Series | YAS Series |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 247.7000 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Width | 79.38 mm |
| Base Height | 25.4 mm |
| Weight | 17.95 LB |
| EAN or UPC | 87796170001 |

