- 1.9375" Shaft, 2.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Housing Construction | 1 Piece |
| Overall Width | 2 7/16 in |
| Base Width | 2 5/32 in |
| Base Length | 8 3/4 in |
| Housing Height | 4 31/32 in |
| Collar O.D. | 2.747 in |
| Bolt Hole Spacing | 6 15/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bearing Insert | GYM1115KRRB |
| Series | YASM Series |
| Base Height | 13/16 in |
| Bolt Hole Spacing Range [Min] | 5 25/32 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing Range [Max] | 8 3/32 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.1875 in |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Weight | 8.178 LB |
| EAN or UPC | 87796189522 |

