- 1.4375" Shaft, 2.125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Series | YASM Series |
| Base Length | 7.063 in |
| End Type | Open End |
| Shaft Dia. | 1.4375 in |
| Mounted Unit Duty | Medium-Duty |
| Base Height | 29/32 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.9375 in |
| Pillow Block Type | Thru-Bolt |
| Collar O.D. | 2.058 in |
| Overall Width | 2 1/8 in |
| Housing Height | 4 1/8 in |
| Bolt Holes | 2 |
| Bearing Insert | GYM1107KRRB |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Hole Spacing Range [Max] | 6 13/16 in |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Min] | 4 11/32 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Base Width | 1 7/8 in |
| Weight | 4.732 LB |
| EAN or UPC | 87796189515 |

