- 2.25" Shaft, 2.75" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.5625 in |
| Base Width | 2 3/8 in |
| Lubrication | Relubricatable |
| Housing Height | 5 15/32 in |
| Bearing Design | Non-Expansion |
| Base Length | 9.438 in |
| Housing Material | Cast Iron |
| Bearing Insert | GY1204KRRB |
| Bolt Hole Spacing Range [Max] | 8 9/16 in |
| Inch/Metric | Inch Bore |
| Base Height | 15/16 in |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Medium-Duty |
| Collar O.D. | 3.011 in |
| Bolt Hole Spacing | 7 13/32 in |
| Overall Width | 2 3/4 in |
| Shaft Dia. | 2.25 in |
| Series | YASM Series |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Weight | 10.37 LB |
| EAN or UPC | 87796196797 |

