- 2.4375" Shaft, 3" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GYM1207KRRB |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 6 1/16 in |
| Bolt Hole Spacing Range [Min] | 6.625 |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 8 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 3.0625 in |
| Overall Width | 3 1/8 in |
| Collar O.D. | 3.422 in |
| Series | YASM Series |
| Base Width | 2 7/8 in |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Medium-Duty |
| Shaft Dia. | 2.4375 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Base Height | 1 5/16 in |
| Base Length | 10 1/2 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 17.03 LB |
| EAN or UPC | 87796189546 |

