- 3" Shaft, 3.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 13 in |
| Series | YASM Series |
| Base Width | 3 1/2 in |
| Base Height | 1 1/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 9 in |
| Bolt Size | 3/4 in |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Housing Height | 7 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3.6875 in |
| Overall Width | 3 11/16 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Bearing Insert | GYM1300KRRB |
| Collar O.D. | 3.618 in |
| Shaft Dia. | 3 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Weight | 25.752 LB |
| EAN or UPC | 87796197596 |

