- YCJ Industrial Series 4-Bolt Flange Unit
- 1.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Overall Width | 1.6563 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Housing Height | 4 1/4 in |
| Bolt Hole Spacing | 3 1/4 in |
| Bolt Circle Dia. | N/A |
| Housing Construction | One Piece |
| Housing Length | 4 1/4 in |
| Seal Type | Contact Seals |
| Series | YCJ |
| Length Through Bore | 1.5 in |
| Housing Width | 1 3/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Flange Thickness | 0.5313 in |
| Shaft Dia. | 1.25 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Bearing Insert | GY1103KRRB3 |
| Bolt Size | 3/8 in |
| Weight | 2.344 LB |
| EAN or UPC | 87796157972 |

