- YCJ Industrial Series 4-Bolt Flange Unit
- 2.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 2.6875 in |
| Housing Width | 2 1/2 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | One Piece |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Length | 7 3/8 in |
| Bearing Insert | GY1211KRRB |
| Length Through Bore | 2.75 in |
| Overall Width | 3 5/32 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Flange Thickness | 3/4 in |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Series | YCJ |
| Housing Height | 7 3/8 in |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Weight | 14.6 LB |
| EAN or UPC | 87796158092 |

