- Survivor™ PT Series Polymer 4-Bolt Flange Unit
- 20 mm Shaft
- Non-Expansion
- Ball Bearing
- Polymer Housing
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
| Series | YCJ |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Flange Thickness | 7/16 in |
| Temperature Range [Max] | 250 °F |
| Housing Height | 3 3/8 in |
| Bearing Insert | GYE20KRRB TDCF |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 2 1/2 in |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Bolt Size | 3/8 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Flange Style | 4-Bolt |
| Shaft Dia. | 20 mm |
| Length Through Bore | 1.2188 in |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 3 3/8 in |
| Housing Width | 1.0938 in |
| Bearing Type | Ball Bearing |
| Housing Material | Polymer |
| Overall Width | 1.4688 in |
| Weight | 0.77 LB |
| EAN or UPC | 87796196988 |
-
HACCP Friendly


