- YCJ Industrial Series 4-Bolt Flange Unit
- 55 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 6 3/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 1/8 in |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 21/32 in |
| Flange Style | 4-Bolt |
| Series | YCJ |
| Housing Construction | One Piece |
| Length Through Bore | 2.1875 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | N/A |
| Bearing Insert | GYE55KRRB |
| Shaft Dia. | 55 mm |
| Housing Height | 6 3/8 in |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 2.5313 in |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Housing Width | 1.8438 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Weight | 8.75 LB |
| EAN or UPC | 87796169920 |

