- YCJ Industrial Series 4-Bolt Flange Unit
- 75 mm Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 7 3/4 in |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Duty | Normal-Duty |
| Shaft Dia. | 75 mm |
| Length Through Bore | 3.0625 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | N/A |
| Flange Thickness | 0.9375 in |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6 in |
| Housing Width | 2 5/8 in |
| Bearing Insert | GYE75KRRB |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Series | YCJ |
| Housing Length | 7 3/4 in |
| Flange Style | 4-Bolt |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Overall Width | 3 3/8 in |
| Inch/Metric | Metric |
| Weight | 16.86 LB |
| EAN or UPC | 87796170018 |

