- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Length Through Bore | 1.9375 in |
| Shaft Dia. | 1.5 in |
| Housing Construction | One Piece |
| Flange Thickness | 0.5625 in |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Housing Length | 5 3/8 in |
| Overall Width | 2 1/8 in |
| Housing Height | 5 3/8 in |
| Bolt Size | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Insert | GYM1108KRRB |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium Duty |
| Housing Width | 1 17/32 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Series | YCJM |
| Weight | 5.22 LB |
| EAN or UPC | 87796197541 |

