- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Series | YCJM |
| Inch/Metric | Inch |
| Overall Width | 2 17/32 in |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Size | 5/8 in |
| Housing Length | 6 3/8 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Duty | Medium-Duty |
| Housing Height | 6 3/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 1/8 in |
| Length Through Bore | 2.1875 in |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Bearing Insert | GYM1115KRRB |
| Housing Width | 1 27/32 in |
| Mounted Unit Duty | Medium Duty |
| Flange Thickness | 0.65625 in |
| Weight | 7.412 LB |
| EAN or UPC | 87796189560 |

