- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 2.5 in |
| Housing Height | 7 3/8 in |
| Housing Length | 7 3/8 in |
| Bolt Circle Dia. | N/A |
| Seal Type | Contact Seals |
| Series | YCJM |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Length Through Bore | 2.75 in |
| Bearing Type | Ball Bearing |
| Overall Width | 3 5/32 in |
| Flange Thickness | 3/4 in |
| Bolt Hole Spacing | 5 7/8 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Medium Duty |
| Bearing Insert | GYM1208KRRB |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Duty | Medium-Duty |
| Housing Material | Cast Iron |
| Housing Width | 2 1/2 in |
| Weight | 15.13 LB |
| EAN or UPC | 87796197558 |

