- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.25 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Medium Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 6 7/8 in |
| Series | YCJM |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 2.25 in |
| Bolt Hole Spacing | 5 5/8 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Weight | 10.196 LB |
| EAN or UPC | 87796196810 |

