- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.6875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Housing Height | 7 3/4 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Length Through Bore | 3.0625 in |
| Flange Thickness | 7/8 in |
| Mounted Unit Duty | Medium Duty |
| Housing Width | 2 5/8 in |
| Duty | Medium-Duty |
| Shaft Dia. | 2.6875 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3 3/8 in |
| Housing Length | 7 3/4 in |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Insert | GYM1211KRRB |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/4 in |
| Series | YCJM |
| Bolt Hole Spacing | 6 in |
| Weight | 19.39 LB |
| EAN or UPC | 87796197695 |

