- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Circle Dia. | N/A |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Duty | Medium-Duty |
| Bolt Size | 5/8 in |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Width | 1 27/32 in |
| Housing Height | 6 3/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 6 3/8 in |
| Flange Thickness | 0.65625 in |
| Bearing Insert | GYM1200KRRB |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 1/8 in |
| Series | YCJM |
| Housing Construction | One Piece |
| Length Through Bore | 2.1875 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2 17/32 in |
| Mounted Unit Duty | Medium Duty |
| Lubrication | Relubricatable |
| Weight | 7.418 LB |
| EAN or UPC | 87796196803 |

