- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 3.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Series | YCJM |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Medium Duty |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 8 5/16 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | N/A |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Shaft Dia. | 3.9375 in |
| Inch/Metric | Inch |
| Housing Length | 10 9/16 in |
| Weight | 43.6 LB |
| EAN or UPC | 87796221321 |

