- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 3.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
| Series | YCJM |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Length | 8 7/16 in |
| Bolt Circle Dia. | N/A |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Medium Duty |
| Bolt Hole Spacing | 6 3/4 in |
| Shaft Dia. | 3.4375 in |
| Weight | 32.13 LB |
| EAN or UPC | 87796221307 |

