- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 3 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Flange Thickness | 7/8 in |
| Housing Material | Cast Iron |
| Bearing Insert | GYM1300KRRB |
| Duty | Medium-Duty |
| Bolt Size | 3/4 in |
| Length Through Bore | 3.0625 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 in |
| Seal Type | Contact Seals |
| Housing Height | 7 3/4 in |
| Mounted Unit Duty | Medium Duty |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 7 3/4 in |
| Bolt Hole Spacing | 6 in |
| Overall Width | 3 1/2 in |
| Bolt Circle Dia. | N/A |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Series | YCJM |
| Lubrication | Relubricatable |
| Housing Width | 2 5/8 in |
| Weight | 17.548 LB |
| EAN or UPC | 87796197602 |

