- YCJT Industrial Series 2-Bolt Flange Unit
- 1 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir YCJT flange cartridges are basically the same design as the YCJ series but are mounted with two bolts instead of four. All YCJT units are equipped with GY-KRRB wide inner ring, setscrew bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1 in |
| Duty | Normal-Duty |
| Housing Length | 4 7/8 in |
| Flange Thickness | 0.4375 in |
| Housing Construction | One Piece |
| Dynamic Load Rating | 3450 lbf |
| Bolt Hole Size | 29/64 in |
| Series | YCJT |
| Bolt Size | 3/8 in |
| Bearing Insert | GY1100KRRB |
| Bolt Hole Spacing | 3 29/32 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Width | 1 1/8 in |
| Style | 2-Bolt Flange |
| End Type | Open End |
| Housing No. | T-21412P |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 3 29/32 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Housing Height | 2 3/4 in |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Overall Width | 1 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Length Through Bore | 1.3438 in |
| Weight | 1.793 LB |
| EAN or UPC | 87796158160 |

