- YCJT Industrial Series 2-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The Fafnir YCJT flange cartridges are basically the same design as the YCJ series but are mounted with two bolts instead of four. All YCJT units are equipped with GY-KRRB wide inner ring, setscrew bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Setscrew Locking Collar |
| Housing Length | 8 1/2 in |
| Housing Height | 5 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 7 1/4 in |
| Flange Thickness | 0.6563 in |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| End Type | Open End |
| Shaft Dia. | 2.1875 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.1875 in |
| Overall Width | 2.5313 in |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Bearing Insert | GY1203KRRB |
| Series | YCJT |
| Bolt Circle Dia. | 7 1/4 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.6719 in |
| Housing Width | 1.8438 in |
| Bearing Type | Ball Bearing |
| Weight | 6.91 LB |
| EAN or UPC | 87796158283 |

