- Survivor™ PT Series Polymer 2-Bolt Flange Unit
- 20 mm Shaft
- Non-Expansion
- Ball Bearing
- Polymer Housing
description
- The patented Survivor™ PT polymer-housed units have been tested to withstand a wide range of highly corrosive chemicals commonly found in food and beverage processing industries. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F). The finish will not scrape or flake off during use.
applications
- Food and beverage industries
| Lubrication | Relubricatable |
| Housing Material | Polymer |
| Housing Length | 4 13/32 in |
| Length Through Bore | 1.2188 in |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 27/64 in |
| Duty | Normal-Duty |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3 17/32 in |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 20 mm |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Series | YCJT |
| Inch/Metric | Metric |
| Housing Width | 1.0938 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | GYE20KRRB |
| Overall Width | 1.4688 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 3 17/32 in |
| Flange Thickness | 0.4375 in |
| Housing Height | 2 3/8 in |
| Mounted Unit Duty | Standard Duty |
| Weight | 0.704 LB |
| EAN or UPC | 87796197039 |
-
HACCP Friendly


