- YCJTM Medium-Duty Series 2-Bolt Flange Unit
- 1.5 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJTM medium-duty, two-bolt flanged cartridges feature Fafnir's GYM-KRRB bearing inserts.These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure.Fafnir's industrial-duty flanged cartridges units incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Medium-Duty |
| Bearing Insert | GYM1108KRRB |
| Overall Width | 2 1/8 in |
| Housing Height | 4 3/8 in |
| Inch/Metric | Inch |
| Housing Length | 7 1/16 in |
| Housing Width | 1 17/32 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 5 27/32 in |
| Lubrication | Relubricatable |
| Series | YCJTM |
| Flange Thickness | 1/2 in |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium Duty |
| Shaft Dia. | 1.5 in |
| Bolt Circle Dia. | 5 27/32 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Weight | 5.0 LB |
| EAN or UPC | 87796197565 |

