- YCJTM Medium-Duty Series 2-Bolt Flange Unit
- 1.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJTM medium-duty, two-bolt flanged cartridges feature Fafnir's GYM-KRRB bearing inserts.These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure.Fafnir's industrial-duty flanged cartridges units incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 2 17/32 in |
| Housing Height | 5 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Medium Duty |
| Housing Width | 1 27/32 in |
| Series | YCJTM |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.9375 in |
| End Type | Open End |
| Bolt Hole Spacing | 7 1/4 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 7 1/4 in |
| Bearing Insert | GYM1115KRRB |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Housing Length | 8 1/2 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.65625 in |
| Duty | Medium-Duty |
| Weight | 5.5 LB |
| EAN or UPC | 87796196827 |

