- YCJTM Medium-Duty Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJTM medium-duty, two-bolt flanged cartridges feature Fafnir's GYM-KRRB bearing inserts.These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure.Fafnir's industrial-duty flanged cartridges units incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Overall Width | 2 1/8 in |
| Bolt Circle Dia. | 5 21/32 in |
| End Type | Open End |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium Duty |
| Housing Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Length | 6 3/4 in |
| Housing Height | 4 1/8 in |
| Series | YCJTM |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing | 5 21/32 in |
| Flange Thickness | 1/2 in |
| Bearing Insert | GYM1107KRRB |
| Flange Type | 2-Bolt Flange |
| Weight | 4.89 LB |
| EAN or UPC | 87796189591 |

