- 35 mm Shaft, 13 1/2 mm Slot Width, 88.9 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
description
- Ball bearing take-up units are used where shaft adjustment and belt tightening devices are required, as on conveyor applications. YTU series take-up units incorporate self-aligning B type extra wide inner ring ball bearings with self-locking collars. The YTU uses a GY-KRRB (Setscrew) type wide inner ring bearing. These units provide very compact, efficient supports for adjustable shafts and conveyor take-up pulleys. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
| Housing Material | Cast Iron |
| Shank Height | 63.5 mm |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Between Frame Width | 88.9 mm |
| Locking Device | Setscrew Locking Collar |
| Take-Up Types | Wide Slot |
| Seal Type | Contact Seals |
| Housing Width | 44.5 mm |
| Overall Height | 104.8 mm |
| Slot Width | 13.5 mm |
| Slot Length | 69.8 mm |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Overall Width | 47.6 mm |
| Lubrication | Relubricatable |
| Weight | 4.554 LB |

