- 55 mm Shaft, 27 mm Slot Width, 129.4 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
description
- Ball bearing take-up units are used where shaft adjustment and belt tightening devices are required, as on conveyor applications. YTU series take-up units incorporate self-aligning B type extra wide inner ring ball bearings with self-locking collars. The YTU uses a GY-KRRB (Setscrew) type wide inner ring bearing. These units provide very compact, efficient supports for adjustable shafts and conveyor take-up pulleys. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
| Shank Height | 101.6 mm |
| Take-Up Types | Wide Slot |
| Housing Width | 69.8 mm |
| Slot Length | 101.6 mm |
| Overall Width | 68.3 mm |
| Slot Width | 27 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Overall Height | 149.2 mm |
| Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 55 mm |
| Between Frame Width | 129.4 mm |
| Weight | 14.23 LB |
| EAN or UPC | 87796196285 |

