- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Enclosure | Open |
| Inner Ring Width | 11 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 7700 N |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| Precision | Standard |
| Static Load Rating [Max] | 1730 N |
| Bearing Type | Self-Aligning |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Ball Material | Steel |
| Cage Type | Plastic |
| Misalignment Range | 0° - 4° |
| Limiting Speed - Oil | 23800 rpm |
| Outer Ring Width | 11 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Contact Angle | N/A |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| I.D. | 15 mm |
| Seal Type | Unsealed |
| O.D. | 35 mm |
| O.D. Type | Straight |
| Origin | Double Row Self-Aligning |
| icNumber | 7698981 |
| Weight | 0.108 LB |
| EAN or UPC | 4064327520814 |

