- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Rows of Balls | Double |
| Abrasive Belt Width | 47.5 mm |
| I.D. | 15 mm |
| Static Load Rating [Max] | 1730 N |
| Limiting Speed | 10700 rpm |
| Shaft Dia. | 40 mm |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 35 mm |
| Limiting Speed - Oil | 23800 rpm |
| Cage Type | Plastic |
| Cage Material | Polyamide (Molded Nylon) |
| Dynamic Load Rating | 7700 N |
| Bearing Type | Self-Aligning |
| Contact Angle | N/A |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Bore B | 40 mm |
| Inch/Metric | Metric |
| Weight | 0.11 LB |
| EAN or UPC | 4064327520807 |

