Skip to content Skip to navigation menu
Self-Aligning Ball Bearing

1203-TVH

Self-Aligning Ball Bearing
Item #101481582
  • Self-Aligning Bearing Type
  • 17 mm Inner Diameter
  • 40 mm Outer Diameter
  • 12 mm Width
Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing Type
  • 17 mm Inner Diameter
  • 40 mm Outer Diameter
  • 12 mm Width
Precision Level Standard (ABEC 1)
Seal Type Unsealed
Dynamic Load Rating 8100 N
Inner Ring Width 12 mm
Fillet Radius 0.6 mm
Seal Material None
Enclosure Open
Limiting Speed - Oil 21800 rpm
Material Steel
Capacity Standard Capacity
Limiting Speed - Grease 22000 rpm
Ball Material Steel
No. in Set Single Bearing
Lubricant Oil Preservative
Origin Double Row Self-Aligning
O.D. 40 mm
Corner Radius [Min] 0.6 mm
O.D. Type Straight
Preload Level None
Contact Angle N/A
Bore Type Round Bore
Static Load Rating [Max] 2000 N
icNumber 7696145
Outer Ring Width 12 mm
Locking Device No Locking Device
Cone Corner Radius 0.6 mm
Precision Standard
Radial Internal Clearance Normal
Radial Internal Clearance Specification Normal Clearance
Snap Ring No Snap Ring
Cage Type Plastic
Bearing Type Self-Aligning
Inch/Metric Metric
Cage Material Polyamide (Molded Nylon)
Misalignment Range 0° - 4°
I.D. 17 mm
Rows of Balls Double
Weight 0.161 LB
EAN or UPC 4064327520845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison