- Self-Aligning Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Contact Angle | N/A |
| Bore B | 10 mm |
| I.D. | 25 mm |
| Static Load Rating [Max] | 3250 N |
| Ball Material | Steel |
| Rows of Balls | Double |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 52 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed | 34500 rpm |
| Shaft Dia. | 10 mm |
| Cage Type | Plastic |
| Dynamic Load Rating | 12300 N |
| Cage Material | Polyamide (Molded Nylon) |
| Abrasive Belt Width | 24 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 15500 rpm |
| Weight | 0.311 LB |
| EAN or UPC | 4064327290205 |

