- Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Cage Type | Plastic |
| Static Load Rating [Max] | 4600 N |
| Rows of Balls | Double |
| Contact Angle | N/A |
| Corner Radius [Min] | 1 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Bearing Type | Self-Aligning |
| Limiting Speed - Oil | 13100 rpm |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Ball Material | Steel |
| Shaft Dia. | 17 mm |
| Bore B | 17 mm |
| Abrasive Belt Width | 28 mm |
| I.D. | 30 mm |
| Dynamic Load Rating | 15900 N |
| Limiting Speed | 23400 rpm |
| Weight | 0.5 LB |
| EAN or UPC | 4064327297921 |

