- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| Bore B | 20 mm |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 16000 N |
| Contact Angle | N/A |
| Cage Type | Plastic |
| I.D. | 35 mm |
| Ball Material | Steel |
| Shaft Dia. | 20 mm |
| O.D. | 72 mm |
| Limiting Speed | 19700 rpm |
| Rows of Balls | Double |
| Bearing Type | Self-Aligning |
| Abrasive Belt Width | 31 mm |
| Bore Type | Round Bore |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5100 N |
| Limiting Speed - Oil | 11600 rpm |
| Weight | 0.712 LB |
| EAN or UPC | 4012801158978 |

