- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 130 mm Outer Diameter
- 25 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Cage Type | Plastic |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| I.D. | 75 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Abrasive Belt Width | 52 mm |
| Limiting Speed - Oil | 5700 rpm |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Double |
| Contact Angle | N/A |
| Dynamic Load Rating | 39000 N |
| Limiting Speed | 7600 rpm |
| O.D. | 130 mm |
| Bore B | 50 mm |
| Shaft Dia. | 50 mm |
| Static Load Rating [Max] | 15600 N |
| Weight | 2.953 LB |
| EAN or UPC | 4064328162778 |

