- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Cage Type | Plastic |
| Static Load Rating [Max] | 20600 N |
| Rows of Balls | Double |
| Abrasive Belt Width | 28 mm |
| Corner Radius [Min] | 2 mm |
| Limiting Speed | 5400 rpm |
| Bore Type | Round Bore |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 150 mm |
| Bore B | 85 mm |
| Ball Material | Steel |
| Shaft Dia. | 85 mm |
| Limiting Speed - Oil | 4900 rpm |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 49500 N |
| Bearing Type | Self-Aligning |
| Contact Angle | N/A |
| Weight | 4.552 LB |
| EAN or UPC | 4064327521149 |

