- Self-Aligning Bearing Type
- 5 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
| Dynamic Load Rating | 2600 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 475 N |
| O.D. | 19 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Self-Aligning |
| I.D. | 5 mm |
| Limiting Speed - Oil | 41500 rpm |
| Weight | 0.022 LB |
| EAN or UPC | 4012801159463 |

