- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 8 mm Width
| I.D. | 17 mm |
| Limiting Speed - Oil | 26500 rpm |
| Width | 8.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 35 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 6200 N |
| Static Load Rating [Max] | 3150 N |
| Weight | 0.081 LB |
| EAN or UPC | 4012802335453 |

