- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 8 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 22100 rpm |
| Width | 8.000 mm |
| Dynamic Load Rating | 7100 N |
| O.D. | 42 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Deep Groove |
| I.D. | 20 mm |
| Static Load Rating [Max] | 4100 N |
| Weight | 0.112 LB |
| EAN or UPC | 4012802335699 |

