- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 8 mm Width
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 25 mm |
| Static Load Rating [Max] | 5600 N |
| Limiting Speed - Oil | 22200 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Width | 8.000 mm |
| Dynamic Load Rating | 9400 N |
| O.D. | 47 mm |
| Weight | 0.123 LB |
| EAN or UPC | 4012802334388 |

