- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 9 mm Width
| I.D. | 30 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 55 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 11900 N |
| Width | 9.000 mm |
| Static Load Rating [Max] | 7400 N |
| Limiting Speed - Oil | 18500 rpm |
| Corner Radius [Min] | 0.3 mm |
| Weight | 0.187 LB |
| EAN or UPC | 4012802334685 |

