- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 9 mm Width
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Dynamic Load Rating | 13000 N |
| Static Load Rating [Max] | 8800 N |
| O.D. | 62 mm |
| Width | 9.000 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 0.3 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 16700 rpm |
| Weight | 0.229 LB |
| EAN or UPC | 4012802336542 |

