- Deep Groove Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 9 mm Width
| O.D. | 62 mm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 13000 N |
| Width | 9.000 mm |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 8800 N |
| Limiting Speed - Oil | 16700 rpm |
| I.D. | 35 mm |
| Weight | 0.23 LB |
| EAN or UPC | 4012802336504 |

