- Deep Groove Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 9 mm Width
| Width | 9.000 mm |
| Dynamic Load Rating | 13400 N |
| O.D. | 68 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 9700 N |
| Cone Corner Radius | 0.3 mm |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 15200 rpm |
| I.D. | 40 mm |
| Weight | 0.12 LB |
| EAN or UPC | 4012802596496 |

