- Deep Groove Bearing Type
- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 0.6 mm |
| I.D. | 45 mm |
| Width | 10.000 mm |
| Static Load Rating [Max] | 12300 N |
| O.D. | 75 mm |
| Limiting Speed - Oil | 13100 rpm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 16500 N |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.368 LB |
| EAN or UPC | 4012802618143 |

